Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 7.25 in Dia, 5000 RPM

  • Mfr # 2631-20

  • Zoro # G810936862


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
7-1/4 in
Includes
(1) Blade, (1) Blade Wrench, (1) M18(TM) Brushless 7-1/4" Circular Saw(2631-20)
Features
Depth Adjustment; Dust Blower; Integrated Rafter Hook; Integrated Work Light; Safety / Lock-off; Spindle Lock
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2631-20
Zoro #
G810936862
UPC #
045242530250
Country of Origin
China

Dimensions

Blade Dia.
7-1/4 in
Max. Cutting Depth @ 45 Deg.
1-7/8 in
Overall Length
13 in
Cutting Depth @ 90 Degrees
2-1/2 in
Arbor Size
5/8 in
Overall Height
11 in
Width
7 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
(1) Blade, (1) Blade Wrench, (1) M18(TM) Brushless 7-1/4" Circular Saw(2631-20)
Features
Depth Adjustment; Dust Blower; Integrated Rafter Hook; Integrated Work Light; Safety / Lock-off; Spindle Lock
Blade Side
Right
Power Source
Electric
Tool Weight
7.2 lb
Handle Type
Pistol Grip
No Load RPM
5000
Brake Type
Electric Motor Brake
Speed Control
Electronic
Included Charger
No
Cordless Tool Battery Type
Lithium-Ion
Bevel Capacity
50 Degrees
Brushless Motor
Yes
Standards
UL Listed
Shoe Material
Aluminum
Battery Included / Bare Tool
Bare Tool
Drive Type
Sidewinder Geared
Corded/Cordless
Cordless
Blade Type
24 Tooth Framing
Blades Included
1
Battery Voltage
18V
Housing Material
Glass Filled Nylon
Blade Material
Steel
Color
Red/Black
Number of Batteries Required
1
Motor Type
Brushless
Number of Chargers Included
0
Blade Speed - Maximum
5,000 RPM
Battery Platform
M18(TM)
Bevel Angle - Maximum
50 Degrees
Number of Batteries Included
0
Tool Series
M18(TM)
For Workpiece Material
General Purpose

Description

Circular Saw, Arbor Size 5/8 in, Voltage 18 V DC, Number of Batteries Included 0, Battery Capacity Not Applicable, Includes (1) Blade, (1) Blade Wrench, (1) M18(TM) Brushless 7-1/4 In. Circular Saw(2631-20)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.