Zoro Homepage

Circular Saw, 7.25 in Dia, 6000 RPM

  • Mfr # 2834-20

  • Zoro # G313039596


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
7 1/4 in
Features
Integrated Dust Port, Integrated Rafter Hook for Easy Storage
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834-20
Zoro #
G313039596
UPC #
045242869428
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 5/8 in
Max. Cutting Depth @ 45 Deg.
2 in
Overall Length
14 in
Tool Length
14 in
Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Blade Diameter
7 1/4 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
Circular Saw Blade, Blade Wrench, Vacuum Adapter
Features
Integrated Dust Port, Integrated Rafter Hook for Easy Storage
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
22.5 Degrees to 45 Degrees
Tool Weight
7.9 lb
Shoe Material
Magnesium
Max. Blade Speed
6,000 RPM
Brushless Motor
Yes
Drive Type
Direct Drive
Bevel Stops
45 Degrees
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Tool-Less Blade Changing
No
Variable Speed
No
Maximum RPM - No Load
6000 RPM
Bevel Angle - Maximum
45 Degrees
For Workpiece Material
General Purpose
Includes Chip Catcher
Chip Catcher Not Included
Motor Type
Brushless
Blade Speed - Maximum
6,000 RPM
Tool Series
M18 FUEL(TM)
Safety Features
Electric Brake
Includes Battery
Tool Only
Battery Chemistry
Li-Ion
Bevel Angle - Minimum
22.5 Degrees
Battery Platform
M18(TM)
Number of Chargers Included
0
Number of Batteries Included
0

Description

M18 FUEL 7-1/4” Circular Saw is designed for the professional carpenter, remodelers, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATE Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUS Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18 REDLITHIUM FORGE HD12.0 Battery this saw delivers 750 cuts per charge and is fully compatible with all M18 REDLITHIUM batteries. The ergonomic, compact, and lightweight design makes the saw a perfect solution for all-day cutting. Positive bevel detents and depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade brake, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.