Circular Saw and Nail Gun
Mfr # 2834-20, 2745-20
Zoro # G915891400
product price: $783.33
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Number of Tools
2
Battery Chemistry
Li-Ion
Number of Batteries Included
0
Wireless Tool Tracking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2834-20, 2745-20
Zoro #
G915891400
UPC #
045242869428
Country of Origin
Multiple
Dimensions
Circular Saw - Blade Diameter
7 1/4 in
Details
Item
Circular Saw and Nail Gun
Voltage
18 V DC
Number of Tools
2
Battery Chemistry
Li-Ion
Number of Batteries Included
0
Wireless Tool Tracking
No
Other Tool and Accessory Manufacturing Model Number
2745-20
Other Tools and Accessories Included
Circular Saw, Nail Gun
Circular Saw - Manufacturing Model Number
2834-20
Tool Series
M18 FUEL(TM)
Battery Platform
M18(TM)
All Product Types Included
Circular Saw, Nail Gun
Power Source
Cordless
Includes Battery
Battery Included
Number of Chargers Included
0
Includes Case
Case Not Included
Motor Type
Brushless
Description
Circular Saw and Nail Gun, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.