Zoro Homepage

Circular Saw Blade, 1 1/4 in Blade Dia.

  • Mfr # 48-40-4064

  • Zoro # G716591967


product price: $94.97
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4064
Zoro #
G716591967
UPC #
045242319336
Country of Origin
Thailand

Details

Item
Milwaukee(R) Rebar Cutting Blade

Description

Circular Saw Blade, Blade Diameter 1 1/4 in, Arbor Size 1 3/32 in, Number of Teeth 30, Maximum Blade Speed 2,000 RPM, Maximum Cutting Depth 1 1/4 in, Primary Material Application Black Iron Pipe, Rebar, Threaded Rod, Tip Material Carbide, Cut Width 0.065 in, Metal Cutting Type Rebar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.