Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Circular Saw Blade, 10 In., 60 Teeth 48-40-4164

Circular Saw Blade, 10 In., 60 Teeth (Discontinued)

  • Mfr # 48-40-4164
  • Zoro # G7020912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-4164
Zoro #
G7020912
UPC #
045242132874
Country of Origin
Japan

Dimensions

Plate Thickness
0.071 in
Blade Dia.
10 in

Details

Item
Circular Saw Blade
For Use With
Any 10" Saw
Primary Saw Application
Wood
Arbor Hole
5/8"
Application
Trim, Finish
Tooth Grind
ATB
Blade Type
Combination
Number of Teeth
60
Includes
Blade Only
Hook Angle
15.0 Degrees
Max. RPM
6000
Diamond Knockout
No
Tip Material
Carbide
Kerf
0.094"

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 15.0 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.071 in, Application Trim, Finish, Includes Blade Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.