Shop MILWAUKEE TOOL
See all product information
Create Account
Circular Saw Blade
- Mfr # 48-40-0650
- Zoro # G325087325
product price:Â
$
24.19
/ea
Key Features
Compatible Product Type
Circular Saw
Overall Thickness
0.04 in
Tip Material
Carbide
Arbor Size
5/8 in
Number of Teeth
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-40-0650
- Zoro #
- G325087325
- UPC #
- 045242950171
- Country of Origin
- Thailand
- Compatible Product Type
- Circular Saw
- Tip Material
- Carbide
- Number of Teeth
- 24
- Speed - Maximum
- 10,000 RPM
- Diamond Knockout
- Diamond Knockout Included
- For Workpiece Material
- Hardwood, Laminated Woods such as Plywood, LSL and OSL, LVL, OSB, PSL, Shingles, Softwoods, Treated Lumber, Wet Lumber, Wood with Nails, Wood with Screws
- Application
- Framing
- Includes
- Circular Saw Blade
- Item
- Circular Saw Blade
- Tooth Grind
- ATB
- Hook Angle
- 18 Degrees
- Product Type
- Circular Saw Blade
Dimensions
- Overall Thickness
- 0.04 in
- Arbor Size
- 5/8 in
- Overall Diameter
- 6 1/2 in
- Cut Width
- 0.06 in
- Cutting Depth - Maximum
- 2 1/4 in
Description
Circular Saw Blade, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 18 Degrees , Tooth Grind ATB, Application Framing, Includes Circular Saw Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.