Circular Saw Blade, 5/8" Arbor, Carbide
- Mfr # 48-40-1048
- Zoro # G523943133
product price:Â
$
44.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Workpiece Material
Hardwood, Laminated Beam, Lumber, Softwood
Compatible Product Type
Circular Saw
Speed - Maximum
3,250 RPM
Number of Teeth
28
Overall Diameter
10 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-40-1048
- Zoro #
- G523943133
- UPC #
- 045242393633
- Country of Origin
- Thailand
Dimensions
- Overall Diameter
- 10 1/4 in
- Arbor Size
- 5/8 in
- Cut Width
- 0.102 in
Details
- For Workpiece Material
- Hardwood, Laminated Beam, Lumber, Softwood
- Compatible Product Type
- Circular Saw
- Speed - Maximum
- 3,250 RPM
- Number of Teeth
- 28
- Application
- Framing
- Product Type
- Circular Saw Blade
- Item
- Circular Saw Blade
- Tip Material
- Carbide
- Diamond Knockout
- Diamond Knockout Included
Description
Circular Saw Blade, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 28, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.102 in, Tip Material Carbide, Application Framing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.