Zoro Homepage

Circular Saw Blade, 7 1/4" dia., PK10

  • Mfr # 48-41-0750

  • Zoro # G722631763


product price: $24.97
/pk 10, $2.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-41-0750
Zoro #
G722631763
UPC #
45242328543
Country of Origin
Thailand

Description

Circular Saw Blade, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.08 in, Tip Material Carbide, Application Framing, Wood Cutting, Includes (10) Blade Combo Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.