Circular Saw Blades, 5 3/8 in, 30 Teeth

  • Mfr # 48-40-4070,48-40-4070,48-40-4070
  • Zoro # G704851349
product price: 
$
179.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Teeth
30
For Use With
Circular Saws
Includes
Blade Thickness: 1/16 to 3/16 in
Arbor Shape
Round
Tooth Grind
ATB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-40-4070,48-40-4070,48-40-4070
Zoro #
G704851349
UPC #
-
Country of Origin
Thailand

Dimensions

Max. Cutting Depth
2 in
Arbor Size
13/16 in
Cut Width
0.063 in
Blade Dia.
5 3/8 in
Cutting Depth - Maximum
2 in
Overall Diameter
5 3/8 in

Details

Item
Circular Saw Blades
Number of Teeth
30
For Use With
Circular Saws
Includes
Blade Thickness: 1/16 to 3/16 in
Arbor Shape
Round
Tooth Grind
ATB
Primary Material Application
Steel, Steel Alloys
Hook Angle
0 Degrees
For Use With Saw Type
Circular Saws
Metal Cutting Type
Thin Metal
Diamond Knockout
Diamond Knockout Not Included
Series
48-40
Application
Metal Cutting
Blade Type
Metal Cutting
Max. Speed
4,500 RPM
Tip Material
Carbide
Materials Cut
Ferrous Metals, Steel
Max. Blade Speed
4,500 RPM
Product Type
Circular Saw Blade
Speed - Maximum
4,500 RPM
For Workpiece Material
Ferrous Metals, Steel, Steel Alloys
Compatible Product Type
Circular Saw

Description

Circular Saw Blades, Series 48-40, Blade Dia. 5 3/8 in, Max. Blade Speed 4,500 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 30, Max. Cutting Depth 2 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Metal Cutting

Ratings & reviews