Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, Brushless, 18 V DC, Cordless

  • Mfr # 2930-20

  • Zoro # G116307755


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Blade Side
Left
Arbor Size
5/8 in
Tool Series
M18 FUEL(TM)
Drive Type
Worm Drive
Shoe Material
Magnesium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2930-20
Zoro #
G116307755
UPC #
045242846542
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Cutting Depth at 45 Degrees - Maximum
2 1/16 in
Overall Length
18 3/8 in
Blade Diameter
7 1/4 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 5/8 in

Details

Blade Side
Left
Tool Series
M18 FUEL(TM)
Drive Type
Worm Drive
Shoe Material
Magnesium
Motor Type
Brushless
Features
LED Light for Increased Accuracy and Visibility, Rotational Dust Port and VAC Adaptor
Battery Capacity
12.0Ah
Tool Weight
8.3 lb
Blade Speed - Maximum
6,000 RPM
Safety Features
Electric Brake
Includes
7-1/4 in 24T Thick Kerf Framing Blade, Blade Wrench, Dust Plug, Hex Wrench, Vacuum Adapter
For Workpiece Material
General Purpose
Bevel Angle - Maximum
45 Degrees
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Item
Cordless Circular Saw
Voltage
18 V
Power Source
Cordless
Battery Platform
M18(TM)
Bevel Angle - Minimum
22.5 Degrees
Number of Chargers Included
0
Number of Batteries Included
0

Description

Cordless Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Blade Side Left, Drive Type Worm Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 8.3 lb, Voltage 18 V, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 0, Battery Capacity 12.0Ah, Includes 7-1/4 in 24T Thick Kerf Framing Blade, Blade Wrench, Dust Plug, Hex Wrench, Vacuum Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.