Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, Brushless, 18 V DC, Cordless

  • Mfr # 2930-21HD

  • Zoro # G216312628


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Includes
7-1/4 in 24T Thick Kerf Framing Blade, Blade Wrench, Contractor Bag, Dust Plug, Hex Wrench, M18 REDLITHIUM(TM) FORGE(TM) HD12.0 Battery, M18(TM) and M12(TM) Rapid Charger, Vacuum Adapter
Power Source
Cordless
Includes Battery
Battery Included
Motor Type
Brushless
Tool Weight
8.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2930-21HD
Zoro #
G216312628
UPC #
045242848423
Country of Origin
China

Dimensions

Adjustable Cutting Depth
Adjustable Cutting Depth
Blade Diameter
7 1/4 in
Arbor Size
5/8 in
Overall Length
18 3/8 in
Cutting Depth at 45 Degrees - Maximum
2 1/16 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in

Details

Includes
7-1/4 in 24T Thick Kerf Framing Blade, Blade Wrench, Contractor Bag, Dust Plug, Hex Wrench, M18 REDLITHIUM(TM) FORGE(TM) HD12.0 Battery, M18(TM) and M12(TM) Rapid Charger, Vacuum Adapter
Power Source
Cordless
Includes Battery
Battery Included
Motor Type
Brushless
Tool Weight
8.3 lb
Drive Type
Worm Drive
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Features
LED Light for Increased Accuracy and Visibility, Rotational Dust Port and VAC Adaptor
Bevel Angle - Maximum
45 Degrees
Green Environmental Attribute
Product is Rechargeable
For Workpiece Material
General Purpose
Item
Cordless Circular Saw
Battery Platform
M18(TM)
Shoe Material
Magnesium
Voltage
18 V
Tool Series
M18 FUEL(TM)
Blade Speed - Maximum
6,000 RPM
Bevel Angle - Minimum
22.5 Degrees
Battery Capacity
12.0Ah
Safety Features
Electric Brake
Includes Case
Case Included
Blade Side
Left
Number of Batteries Included
1
Number of Chargers Included
1

Description

Cordless Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Blade Side Left, Drive Type Worm Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 8.3 lb, Voltage 18 V, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 1, Battery Capacity 12.0Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.