Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Framing Blade 6-1/2" 24T

  • Mfr # 48-40-0620

  • Zoro # G7346153


product price: $11.97
/ea

Key Features

Number of Teeth
24T
Blade Type
Framing
Cutting Depth
2-3/16"
Blade Dia.
6 1/2 in
Max. RPM
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0620
Zoro #
G7346153
UPC #
045242511945
Country of Origin
China

Dimensions

Cutting Depth
2-3/16"
Blade Dia.
6 1/2 in
Plate Thickness
1.05 in
Arbor Size
5/8 in
Cut Width
0.1 in
Max. Cutting Depth
2 3/16 in
Blade Diameter
6-1/2"
Overall Diameter
6 1/2 in
Overall Thickness
1.05 in
Cutting Depth - Maximum
2 3/16 in

Details

Item
Circular Saw Blade
Number of Teeth
24T
Blade Type
Framing
Max. RPM
10,000
Kerf
0.063"
For Use With Saw Type
Circular Saws
Diamond Knockout
Diamond Knockout Included
Tip Material
Carbide
Primary Saw Application
Wood
Tooth Grind
ATB
Hook Angle
18 Degrees
Application
Framing
Arbor Hole
5/8"
Series
48-40
Wood Cutting Type
Framing
Primary Material Application
Wood
Max. Blade Speed
10,000 RPM
Arbor Shape
Round
Materials Cut
Wood
Tooth Count
24T
For Workpiece Material
Wood
Compatible Product Type
Circular Saw
Speed - Maximum
10,000 RPM
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Series 48-40, Blade Dia. 6 1/2 in, Max. Blade Speed 10,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Max. Cutting Depth 2 3/16 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.