Circular Saw Kit, 6.5 in Dia, 6000 RPM

  • Mfr # 2833-20, 48-11-1881

  • Zoro # G715891327


product price: $483.09
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct Drive
Voltage
18 V DC
Bevel Stops
22.5 Degrees , 45 Degrees
Arbor Size
5/8 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2833-20, 48-11-1881
Zoro #
G715891327
UPC #
045242852208
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Length
11 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Blade Diameter
6 1/2 in
Adjustable Cutting Depth
Adjustable Cutting Depth

Details

Drive Type
Direct Drive
Voltage
18 V DC
Includes
(1) Battery, Blade, Blade Wrench, Vacuum Adapter
Item
Circular Saw Kit
Bevel Stops
22.5 Degrees , 45 Degrees
Standards
UL Listed
Speed Control
Single
Features
Electric Brake to Stop Blade After Trigger is Released, Fully Compatible with the M18(TM) System Featuring Over 250+ Tools, Integrated Belt Hook for Easy Transportation on the Jobsite, Integrated Dust Port on Guard and Included VAC Adaptor, Integrated Rafter Hook for Easy Storage, LED Light for Increased Accuracy and Visibility, Magnesium Shoe and Guards for Maximum Durability
Tool Weight
6.3 lb
Power Source
Cordless
Battery Capacity
8.0Ah
Shoe Material
Magnesium
Blade Side
Left
For Workpiece Material
General Purpose
Blade Speed - Maximum
6,000 RPM
Includes Case
Case Not Included
Number of Batteries Included
1
Includes Chip Catcher
Chip Catcher Not Included
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-1881
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM)
Bevel Angle - Maximum
45 Degrees
Motor Type
Brushless
Bevel Angle - Minimum
22.5 Degrees
Battery Type
Pouch
Battery Platform
M18(TM)
Safety Features
Electric Brake
Number of Chargers Included
0
Arbor Shape
Diamond, Round

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Diamond, Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Stops 22.5 Degrees , 45 Degrees , Tool Weight 6.3 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 8.0Ah, Includes (1) Battery, Blade, Blade Wrench, Vacuum Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.