Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Kit, 7.25 in Dia, 6000 RPM

  • Mfr # 2834-21HD

  • Zoro # G713039684


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
7 1/4 in
Features
Integrated Dust Port, Integrated Rafter Hook for Easy Storage
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834-21HD
Zoro #
G713039684
UPC #
045242869435
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 5/8 in
Max. Cutting Depth @ 45 Deg.
2 in
Overall Length
17 1/2 in
Tool Length
17 1/2 in
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Cutting Depth at 45 Degrees - Maximum
2 in
Blade Diameter
7 1/4 in

Details

Item
Circular Saw Kit
Voltage
18 V DC
Includes
Circular Saw Blade, Blade Wrench, Contractor Bag, Vacuum Adapter
Features
Integrated Dust Port, Integrated Rafter Hook for Easy Storage
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
22.5 Degrees to 45 Degrees
Tool Weight
11.1 lb
Battery Series
M18(TM) REDLITHIUM(TM)
Shoe Material
Magnesium
Bevel Stops
45 Degrees
Max. Blade Speed
6,000 RPM
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Model No.
48-11-1813
Battery Capacity
12 Ah
Drive Type
Direct Drive
Charger Included
Yes
Number of Batteries Included
1
Charger Model
48-59-1808
Maximum RPM - No Load
6000 RPM
Variable Speed
No
Tool-Less Blade Changing
No
Tool Series
M18 FUEL(TM)
Blade Speed - Maximum
6,000 RPM
Battery Platform
M18(TM)
Charger Manufacturing Model Number
48-59-1808
Safety Features
Electric Brake
Includes Battery
Battery Included
Includes Chip Catcher
Chip Catcher Not Included
Battery Manufacturing Model Number
48-11-1813
Bevel Angle - Maximum
45 Degrees
Bevel Angle - Minimum
22.5 Degrees
Motor Type
Brushless
Battery Chemistry
Li-Ion
For Workpiece Material
General Purpose
Number of Chargers Included
1

Description

The MILWAUKEE® M18 FUELTM 7-1/4" Circular Saw Kit is designed for the professional carpenter, remodelers, and general contractors who rely on high-performing and durable tools. Leveraging the latest in cordless technology, this saw offers class-leading performance, providing the power to complete more demanding applications and the cut speed to achieve greater productivity. The POWERSTATETM Brushless Motor delivers 6,000 RPM, maintaining high speed under load, providing users the ability to complete their most demanding applications efficiently. The latest in REDLINK PLUSTM Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge. When paired with an M18 REDLITHIUMTM FORGETM HD12.0 Battery this battery-powered saw delivers 750 cuts per charge and is fully compatible with all M18 REDLITHIUMTM batteries. The ergonomic, compact, and lightweight design makes the saw a perfect solution for all-day cutting. Positive bevel detents and depth detents offer added productivity and reduce downtime. Additionally, the saw has an electric blade break, LED work light, rafter hook, and all magnesium guards and shoes, keeping the user productive and providing the durability to handle the toughest job site conditions.


  • • POWERSTATETM Brushless Motor provides the power to complete more demanding applications and the cut speed to achieve greater productivity
  • • REDLINK PLUSTM Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
  • • Up to 750 Cuts Per Charge (M18 REDLITHIUMTM FORGETM HD12.0 battery)
  • • 2-5/8" Cut Capacity: Capability to cut 3x material in one pass
  • • Bevel detents at 22.5 and 45 degrees
  • • Depth detents at 1/2", 3/4", and 1-1/2"
  • • Integrated dust port on guard and included vac adaptor
  • • LED light for increased accuracy and visibility
  • • Integrated rafter hook for easy storage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.