Circular Saw Kit, 8 in Dia, 4000 RPM

  • Mfr # 2982-20, 48-11-1881

  • Zoro # G315891406


product price: $762.29
/ea
Free Shipping & Returns

Key Features

Arbor Size
5/8 in
Overall Length
15 1/2 in
Standards
UL Listed
Features
Cuts 120 ft of Decking Per Charge, Dual Action Trigger, Faster than Corded, Fully Compatible with the M18(TM) System, Featuring Over 200+ Tools, Onboard Chip Collection, Overload indicator Light, Redlink Plus(TM) intelligence - Most Advanced System of Electronics in the industry, Superior Pack Construction, Electronics and Performance Deliver More Work Per Charge and More Work Over Pack Lifespan than Any Battery on the Market
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2982-20, 48-11-1881
Zoro #
G315891406
UPC #
045242566266
Country of Origin
China

Dimensions

Arbor Size
5/8 in
Overall Length
15 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
8 in
Adjustable Cutting Depth
Adjustable Cutting Depth

Details

Item
Circular Saw Kit
Standards
UL Listed
Features
Cuts 120 ft of Decking Per Charge, Dual Action Trigger, Faster than Corded, Fully Compatible with the M18(TM) System, Featuring Over 200+ Tools, Onboard Chip Collection, Overload indicator Light, Redlink Plus(TM) intelligence - Most Advanced System of Electronics in the industry, Superior Pack Construction, Electronics and Performance Deliver More Work Per Charge and More Work Over Pack Lifespan than Any Battery on the Market
Voltage
18 V DC
Blade Side
Right
Speed Control
Single
Power Source
Cordless
Includes
42T Circular Saw Blade, (1) Battery
Tool Weight
7 lb
Shoe Material
Stainless Steel
Battery Capacity
8.0 Ah
Drive Type
Direct Drive
Wireless Tool Tracking
No
Battery Manufacturing Model Number
48-11-1881
Bevel Angle - Minimum
0 Degrees
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Motor Type
Brushless
Includes Battery
Battery Included
Includes Chip Catcher
Chip Catcher Included
Blade Speed - Maximum
4,000 RPM
Includes Case
Case Not Included
Safety Features
Electric Brake
For Workpiece Material
Metal
Bevel Angle - Maximum
0 Degrees
Battery Type
Pouch
Tool Series
M18 FUEL(TM)
Arbor Shape
Round
Number of Chargers Included
0
Number of Batteries Included
1

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Stainless Steel, Adjustable Cutting Depth Adjustable Cutting Depth, Tool Weight 7 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 8.0 Ah, Includes 42T Circular Saw Blade, (1) Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.