CircularSaw Blade, 1 1/4 in Blade Dia, PK5
Mfr # 48-40-4065
Zoro # G616591982
product price: $469.97
/pk 5, $93.99/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-4065
Zoro #
G616591982
UPC #
045242319329
Country of Origin
Thailand
Details
Item
Milwaukee Rebar Blade 5 PK
Description
Circular Saw Blade, Blade Diameter 1 1/4 in, Arbor Size 1 3/32 in, Number of Teeth 30, Maximum Blade Speed 2,000 RPM, Maximum Cutting Depth 1 1/4 in, Primary Material Application Black Iron Pipe, Rebar, Threaded Rod, Tip Material Carbide, Cut Width 0.065 in, Metal Cutting Type Rebar, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.