Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:7.25"

  • Mfr # 48-41-0720

  • Zoro # G315356332


product price: $9.97
/ea
Sold in multiples of 10 for $99.70

Key Features

Number of Teeth
24
Diamond Knockout
Diamond Knockout Not Included
Arbor Size
5/8 in
Tip Material
Carbide
Overall Diameter
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-41-0720
Zoro #
G315356332
UPC #
045242511983
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in
Overall Diameter
7 1/4 in
Cut Width
0.06 in
Overall Thickness
0.04 in
Blade Dia.
7-1/4 in
Arbor Hole Size
5/8 in
Diameter
7.25 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
For Workpiece Material
Hardwood, Plywood, Soft Wood, Treated Lumber, Wet Lumber
Product Type
Circular Saw Blade
Speed - Maximum
8,000 RPM
Wood Cutting Type
Framing
Includes
(1) 7-1/4 24T Framing Circular Saw Blade
For Use With Saw Type
Wood / Plywood / Composites
Blade Material
Cobalt Infused Tungsten Carbide
Kerf
0.069 in
Tooth Configuration
Alternate Top Bevel (ATB)
Material Application
Wood / Plywood / Composites
Blade Tooth Material
Cobalt Infused Tungsten Carbide
Blade Type
Circular Saw
Features
Non-Stick Coating
Non-Stick Coating
Yes
Max. RPM
8000 rpm

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.