Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:7.25", PK2

  • Mfr # 48-40-0722

  • Zoro # G115356334


product price: $19.97
/pk 2, $9.99/ea

Key Features

Number of Teeth
24
Arbor Size
5/8 in
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Speed - Maximum
8,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-40-0722
Zoro #
G115356334
UPC #
045242797585
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in
Overall Thickness
0.04 in
Overall Diameter
7 1/4 in
Cut Width
0.06 in
Blade Dia.
7-1/4 in
Arbor Hole Size
5/8 in
Diameter
7.25 in

Details

Item
Circular Saw Blade
Number of Teeth
24
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Shop By
Hot Buys
Speed - Maximum
8,000 RPM
Product Type
Circular Saw Blade
Wood Cutting Type
Framing
For Workpiece Material
Hardwood, Plywood, Soft Wood, Treated Lumber, Wet Lumber
Material Application
Wood / Plywood / Composites
Non-Stick Coating
Yes
For Use With Saw Type
Wood / Plywood / Composites
Features
Non-Stick Coating
Blade Material
Carbide
Blade Type
Circular Saw
Kerf
0.063 in
Tooth Configuration
Alternate Top Bevel (ATB)
Includes
(2) 7-1/4 24T Framing Circular Saw Blades

Description

Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.06 in, Tip Material Carbide, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.