Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5123

  • Zoro # G503678284


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5123
Zoro #
G503678284
UPC #
045242594993
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
28 173/500 in
Vest Size
2XL, 3XL
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in

Details

Item
Breakaway High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook and Loop
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria
Waterproof
No
High Visibility
Yes
Number of Inside Pockets
1
Standards
ANSI
Insulated
No
Number of Outside Pockets
8
UV-Resistant Material
Yes
ANSI Type
Class 2
Expandable
Yes
Includes ID Window
Yes
Reflective Stripe Main Color
Silver
Covered Pocket Locations
Top Pockets
Safety Vest Style
Standard
Reflective Tape Type
Glass Bead
Total Number of Pockets
9
Breakaway
Yes
Fabric Construction
Mesh
Fall Protection Compatible
Yes
Reinforced Pocket Locations
Pen Pocket
Number of Breakaway Points
5
Cooling
No
Reflective Stripe Location
Chest
Includes Microphone Tab
Yes
Includes Tool Lanyard Grommets
No
Anti-Static
No
Includes LED Lights
No
Reflective Stripe Border Type
None
Vest Features
Reinforced Pockets
Flame-Resistant Properties
Not Flame-Resistant
Horizontal Stripe Type
Single
Vest Back Style
Mesh
Safety Features
Breakaway, Fall Protection Compatible
Includes Tablet Pocket
No
Reflective Tape Attachment Type
Stiched
Pocket Location
Left Chest, Right Chest
Reflective Stripe Color
Silver
Vest Front Style
Mesh

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.