Zoro Homepage

Class 2 High Visibility Orange Mesh One Pocket Safety Vest - 2X/3X (CSA)

  • Mfr # 48-73-2257

  • Zoro # G211058248


product price: $10.97
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2257
Zoro #
G211058248
UPC #
045242832415
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
28 1/2 in
Reflective Stripe Width
2 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in

Details

Item
Mesh Safety Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
Includes
(1) Class 2 High Visibility Orange Mesh One Pocket Safety Vest - 2X/3X (CSA)
Standards
CSA Z96-22
Number of Outside Pockets
1
High Visibility
Yes
ATPV Rating
Not Rated
Features
Dual Sizing, Lightweight Wear
Number of Inside Pockets
0
ANSI Type
Unrated
Includes LED Lights
No
Fabric Construction
Mesh
Total Number of Pockets
1
Breakaway
No
Cooling
Yes
Vest Front Style
Mesh
Reinforced Pocket Locations
Chest Pocket
Vest Back Style
Mesh
Pocket Location
Chest
Includes Microphone Tab
Yes
Safety Vest Style
Standard
Passes ASTM F6413 Flame Test
Not Tested
Vest Features
Chest Pocket, Mic Tab
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No
Includes Tablet Pocket
No
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None
Includes ID Window
No
Number of Breakaway Points
0
Horizontal Stripe Type
Single

Description

Mesh Safety Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern X, Features Dual Sizing, Lightweight Wear, Standards CSA Z96-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.