Zoro Homepage

Class 2 High Visibility Orange Mesh One Pocket Safety Vest - 4X/5X

  • Mfr # 48-73-2248

  • Zoro # G811058235


product price: $10.97
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2248
Zoro #
G811058235
UPC #
045242832347
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
30 51/100 in
Reflective Stripe Width
2 in
Minimum Chest Size
50 in
Maximum Chest Size
54 in

Details

Item
Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
Number of Outside Pockets
1
High Visibility
Yes
Features
Dual Sizing, Lightweight Wear
Number of Inside Pockets
0
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2020
Includes
(1) Class 2 High Visibility Orange Mesh One Pocket Safety Vest - 4X/5X
Includes LED Lights
No
Total Number of Pockets
1
ANSI Type
Class 2 Type R
Breakaway
No
Fabric Construction
Mesh
Vest Front Style
Mesh
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Pocket Location
Chest
Reinforced Pocket Locations
Chest Pocket
Fall Protection Compatible
No
Includes ID Window
No
Includes Tool Lanyard Grommets
No
Vest Features
Chest Pocket, Mic Tab
Number of Breakaway Points
0
Horizontal Stripe Type
Single
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None
Includes Tablet Pocket
No
Passes ASTM F6413 Flame Test
Not Tested
Safety Vest Style
Standard

Description

Mesh Safety Vest, ANSI Class 2, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Dual Sizing, Lightweight Wear, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.