Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Mesh One Pocket Safety Vest - L/XL

  • Mfr # 48-73-2246

  • Zoro # G611058237


product price: $10.97
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-2246
Zoro #
G611058237
UPC #
045242832323
Country of Origin
China

Dimensions

Size
Large/X-Large
Length
26 49/100 in
Reflective Stripe Width
2 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in

Details

Item
Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020
High Visibility
Yes
Number of Outside Pockets
1
ATPV Rating
Not Rated
Number of Inside Pockets
0
Features
Dual Sizing, Lightweight Wear
Includes
(1) Class 2 High Visibility Orange Mesh One Pocket Safety Vest - L/XL
Total Number of Pockets
1
Includes LED Lights
No
Breakaway
No
ANSI Type
Class 2 Type R
Fabric Construction
Mesh
Reinforced Pocket Locations
Chest Pocket
Includes Microphone Tab
Yes
Vest Back Style
Mesh
Pocket Location
Chest
Vest Front Style
Mesh
Horizontal Stripe Type
Single
Fall Protection Compatible
No
Includes Tablet Pocket
No
Passes ASTM F6413 Flame Test
Not Tested
Reflective Stripe Border Type
None
Vest Features
Chest Pocket, Mic Tab
Includes ID Window
No
Number of Breakaway Points
0
Safety Vest Style
Standard
Includes Tool Lanyard Grommets
No
Reflective Tape Type
Glass Bead

Description

Mesh Safety Vest, ANSI Class 2, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Dual Sizing, Lightweight Wear, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.