Zoro Homepage

Class 2 High Visibility Orange Mesh One Pocket Safety Vest - S/M

  • Mfr # 48-73-2245

  • Zoro # G111058249


product price: $10.97
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2245
Zoro #
G111058249
UPC #
045242832316
Country of Origin
China

Dimensions

Size
Small/Medium
Length
24 12/25 in
Reflective Stripe Width
2 in
Minimum Chest Size
38 in
Maximum Chest Size
42 in

Details

Item
Mesh Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
Features
Dual Sizing, Lightweight Wear
Standards
ANSI/ISEA 107-2020
ATPV Rating
Not Rated
Number of Inside Pockets
0
Number of Outside Pockets
1
Includes
(1) Class 2 High Visibility Orange Mesh One Pocket Safety Vest - S/M
High Visibility
Yes
Fabric Construction
Mesh
Includes LED Lights
No
ANSI Type
Class 2 Type R
Breakaway
No
Total Number of Pockets
1
Includes Microphone Tab
Yes
Vest Back Style
Mesh
Vest Front Style
Mesh
Reinforced Pocket Locations
Chest Pocket
Pocket Location
Chest
Vest Features
Chest Pocket, Mic Tab
Reflective Stripe Border Type
None
Horizontal Stripe Type
Single
Includes Tablet Pocket
No
Number of Breakaway Points
0
Safety Vest Style
Standard
Passes ASTM F6413 Flame Test
Not Tested
Includes ID Window
No
Reflective Tape Type
Glass Bead
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No

Description

Mesh Safety Vest, ANSI Class 2, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Dual Sizing, Lightweight Wear, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.