Class 2 High Visibility Orange Mesh One Pocket Safety Vest - S/M (CSA)
Mfr # 48-73-2255
Zoro # G111058263
product price: $10.97
/eaKey Features
ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-2255
Zoro #
G111058263
UPC #
045242832392
Country of Origin
China
Dimensions
Size
S/M
Length
24 12/25 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in
Reflective Stripe Width
2 in
Description
Mesh Safety Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern X, Features Dual Sizing, Lightweight Wear, Standards CSA Z96-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.