Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Orange Performance Safety Vest - S/M

  • Mfr # 48-73-5051

  • Zoro # G3871915


product price: $44.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5051
Zoro #
G3871915
UPC #
045242552634
Country of Origin
China

Dimensions

Size
S/M
Length
25 1/2 in
Fits Chest Size
38 in to 42 in
Vest Size
M, S
Minimum Chest Size
38 in
Maximum Chest Size
42 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Number of Inside Pockets
3
Vest Stripe Color Family
Silver
Number of Outside Pockets
12
Ligature Resistant
No
Standards
ANSI
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Durable Dual M, Quick Internal Size Adjustment, Rear Tablet Pocket with Dual Sided Accessibility, Reinforced Front Pockets with 600D Tear Resistant Material
ATPV Rating
Not Rated
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2
Brand and Series
Milwaukee(R)
Expandable
Yes
Horizontal Stripe Type
Double
Reflective Stripe Location
Chest, Waist
Reflective Stripe Main Color
Silver
Includes Tool Lanyard Grommets
No
Includes Microphone Tab
Yes
Reflective Stripe Color
Silver
Includes Tablet Pocket
Yes
Safety Features
Fall Protection Compatible
Fabric Construction
Solid
Vest Front Style
Solid
Breakaway
No
Reflective Tape Type
Glass Bead
Safety Vest Style
Standard
Vest Back Style
Mesh
Includes ID Window
Yes
Passes ASTM F6413 Flame Test
No
Reflective Stripe Border Type
None
ANSI Type
Type R, Class 2
Total Number of Pockets
15
Includes LED Lights
No
Fall Protection Compatible
Yes
Vest Features
Mic Tab, Padded Neck, Reinforced Pockets, Tablet Pocket

Description

High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25 1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.