Zoro Homepage

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - 2X/3X

  • Mfr # 48-73-2243

  • Zoro # G411058284


product price: $10.97
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2243
Zoro #
G411058284
UPC #
045242832293
Country of Origin
China

Dimensions

Size
2X-Large/3X-Large
Length
28 1/2 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in

Details

Item
Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020
Features
Dual Sizing, Lightweight Wear
High Visibility
Yes
Number of Inside Pockets
0
ATPV Rating
Not Rated
Number of Outside Pockets
1
Includes
(1) Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - 2X/3X
ANSI Type
Class 2 Type R
Includes LED Lights
No
Breakaway
No
Fabric Construction
Mesh
Total Number of Pockets
1
Includes Microphone Tab
Yes
Pocket Location
Chest
Vest Back Style
Mesh
Reinforced Pocket Locations
Chest Pocket
Vest Front Style
Mesh
Includes Tablet Pocket
No
Number of Breakaway Points
0
Reflective Stripe Border Type
None
Passes ASTM F6413 Flame Test
Not Tested
Fall Protection Compatible
No
Horizontal Stripe Type
Single
Includes ID Window
No
Reflective Tape Type
Glass Bead
Includes Tool Lanyard Grommets
No
Vest Features
Chest Pocket, Mic Tab
Safety Vest Style
Standard

Description

Mesh Safety Vest, ANSI Class 2, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Dual Sizing, Lightweight Wear, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.