Zoro Homepage

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - L/XL

  • Mfr # 48-73-2242

  • Zoro # G011058295


product price: $10.97
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2242
Zoro #
G011058295
UPC #
045242832286
Country of Origin
China

Dimensions

Size
Large/X-Large
Length
26 49/100 in
Minimum Chest Size
42 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in

Details

Item
Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
Features
Dual Sizing, Lightweight Wear
High Visibility
Yes
Number of Inside Pockets
0
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ATPV Rating
Not Rated
Includes
(1) Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - L/XL
Includes LED Lights
No
Fabric Construction
Mesh
ANSI Type
Class 2 Type R
Total Number of Pockets
1
Breakaway
No
Pocket Location
Chest
Includes Microphone Tab
Yes
Vest Back Style
Mesh
Vest Front Style
Mesh
Reinforced Pocket Locations
Chest Pocket
Horizontal Stripe Type
Single
Includes ID Window
No
Reflective Tape Type
Glass Bead
Includes Tool Lanyard Grommets
No
Vest Features
Chest Pocket, Mic Tab
Includes Tablet Pocket
No
Fall Protection Compatible
No
Safety Vest Style
Standard
Number of Breakaway Points
0
Passes ASTM F6413 Flame Test
Not Tested
Reflective Stripe Border Type
None

Description

Mesh Safety Vest, ANSI Class 2, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Dual Sizing, Lightweight Wear, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.