Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - L/XL (CSA)

  • Mfr # 48-73-2252

  • Zoro # G511058252


product price: $10.97
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2252
Zoro #
G511058252
UPC #
045242832361
Country of Origin
China

Dimensions

Size
Large/X-Large
Length
26 49/100 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 in

Details

Item
Mesh Safety Vest
Color
Yellow
ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
Number of Inside Pockets
0
High Visibility
Yes
Number of Outside Pockets
1
Includes
(1) Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - L/XL (CSA)
Features
Dual Sizing, Lightweight Wear
Standards
CSA Z96-22
ATPV Rating
Not Rated
Breakaway
No
Fabric Construction
Mesh
ANSI Type
Unrated
Total Number of Pockets
1
Includes LED Lights
No
Pocket Location
Chest
Vest Front Style
Mesh
Includes Microphone Tab
Yes
Reinforced Pocket Locations
Chest Pocket
Cooling
Yes
Vest Back Style
Mesh
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
Reflective Tape Type
Glass Bead
Number of Breakaway Points
0
Vest Features
Chest Pocket, Mic Tab
Includes ID Window
No
Passes ASTM F6413 Flame Test
Not Tested
Reflective Stripe Border Type
None
Fall Protection Compatible
No
Horizontal Stripe Type
Single

Description

Mesh Safety Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern X, Features Dual Sizing, Lightweight Wear, Standards CSA Z96-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.