Zoro Homepage

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - S/M

  • Mfr # 48-73-2241

  • Zoro # G411058307


product price: $10.97
/ea

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2241
Zoro #
G411058307
UPC #
045242832279
Country of Origin
China

Dimensions

Size
Small/Medium
Length
24 12/25 in
Reflective Stripe Width
2 in
Maximum Chest Size
42 in
Minimum Chest Size
38 in

Details

Item
Mesh Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Unisex
Standards
ANSI/ISEA 107-2020
ATPV Rating
Not Rated
Number of Inside Pockets
0
Includes
(1) Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - S/M
Features
Dual Sizing, Lightweight Wear
High Visibility
Yes
Number of Outside Pockets
1
ANSI Type
Class 2 Type R
Total Number of Pockets
1
Fabric Construction
Mesh
Includes LED Lights
No
Breakaway
No
Vest Front Style
Mesh
Pocket Location
Chest
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Reinforced Pocket Locations
Chest Pocket
Horizontal Stripe Type
Single
Fall Protection Compatible
No
Reflective Tape Type
Glass Bead
Includes ID Window
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None
Number of Breakaway Points
0
Includes Tablet Pocket
No
Safety Vest Style
Standard
Passes ASTM F6413 Flame Test
Not Tested
Vest Features
Chest Pocket, Mic Tab

Description

Mesh Safety Vest, ANSI Class 2, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Dual Sizing, Lightweight Wear, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.