Zoro Homepage

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - S/M (CSA)

  • Mfr # 48-73-2251

  • Zoro # G411058178


product price: $10.97
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2251
Zoro #
G411058178
UPC #
045242832354
Country of Origin
China

Dimensions

Size
Small/Medium
Length
24 12/25 in
Minimum Chest Size
38 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 in

Details

Item
Mesh Safety Vest
Color
Yellow
ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
Features
Dual Sizing, Lightweight Wear
High Visibility
Yes
Includes
(1) Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - S/M (CSA)
Number of Outside Pockets
1
Standards
CSA Z96-22
Number of Inside Pockets
0
ATPV Rating
Not Rated
ANSI Type
Unrated
Total Number of Pockets
1
Includes LED Lights
No
Breakaway
No
Fabric Construction
Mesh
Includes Microphone Tab
Yes
Reinforced Pocket Locations
Chest Pocket
Vest Front Style
Mesh
Pocket Location
Chest
Cooling
Yes
Vest Back Style
Mesh
Horizontal Stripe Type
Single
Includes Tablet Pocket
No
Includes ID Window
No
Safety Vest Style
Standard
Number of Breakaway Points
0
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None
Vest Features
Chest Pocket, Mic Tab
Passes ASTM F6413 Flame Test
Not Tested
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
No

Description

Mesh Safety Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern X, Features Dual Sizing, Lightweight Wear, Standards CSA Z96-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.