Zoro Homepage

Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL

  • Mfr # 48-73-5043

  • Zoro # G3872554


product price: $44.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5043
Zoro #
G3872554
UPC #
045242552627
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Length
28 1/2 in
Fits Chest Size
46 in to 50 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
6
Gender
Men's
Stripe Color
Silver
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Padded Collar, Durable Dual M, Quick Internal Size Adjustment, Rear Tablet Pocket with Dual Sided Accessibility, Reinforced Front Pockets with 600D Tear Resistant Material
Number of Outside Pockets
12
Number of Inside Pockets
3
Vest Stripe Color Family
Silver
Ligature Resistant
No
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2
Standards
ANSI
ATPV Rating
Not Rated
Brand and Series
Milwaukee(R)
Reflective Tape Type
Glass Bead
Includes Microphone Tab
Yes
Reflective Stripe Border Type
None
Expandable
Yes
Reflective Stripe Main Color
Silver
Passes ASTM F6413 Flame Test
No
Vest Features
Mic Tab, Padded Neck, Reinforced Pockets, Tablet Pocket
Includes LED Lights
No
Includes ID Window
Yes
Safety Vest Style
Standard
ANSI Type
Type R, Class 2
Safety Features
Fall Protection Compatible
Vest Back Style
Mesh
Vest Front Style
Solid
Fall Protection Compatible
Yes
Breakaway
No
Includes Tablet Pocket
Yes
Horizontal Stripe Type
Double
Fabric Construction
Solid
Reflective Stripe Color
Silver
Total Number of Pockets
15
Reflective Stripe Location
Chest, Waist
Includes Tool Lanyard Grommets
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.