Zoro Homepage

Class 2 High Visibility Yellow Safety Vest - L/XL

  • Mfr # 48-73-5022

  • Zoro # G3871839


product price: $22.97
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5022
Zoro #
G3871839
UPC #
045242552559
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
42 in to 46 in
Length
27 1/2 in
Vest Size
L, XL
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Standards
ANSI
Features
Better Fit, Clear ID Holder and Velcro Opening and Closure, Durable Dual Mic Tabs, Hang Loop, Quick Internal Size Adjustment, Reinforced Pen Pockets with 600D Tear Resistant Material
Number of Outside Pockets
9
Vest Stripe Color Family
Silver
Brand and Series
Milwaukee(R)
Ligature Resistant
No
Regulations Covered
ANSI/ISEA 107-15 Type R Class 2
Number of Inside Pockets
1
Includes Tool Lanyard Grommets
No
Reflective Tape Type
Glass Bead
Passes ASTM F6413 Flame Test
No
Includes Tablet Pocket
No
Reflective Stripe Location
Chest, Waist
Reflective Stripe Border Type
None
Reflective Stripe Color
Silver
Vest Front Style
Solid
Fabric Construction
Solid
Includes Microphone Tab
Yes
Fall Protection Compatible
Yes
Includes LED Lights
No
Vest Back Style
Mesh
Vest Features
Mic Tab, Reinforced Pockets
Reflective Stripe Main Color
Silver
Safety Vest Style
Standard
Horizontal Stripe Type
Single
Total Number of Pockets
10
ANSI Type
Type R, Class 2
Includes ID Window
Yes
Safety Features
Fall Protection Compatible
Breakaway
No
Expandable
Yes

Description

ANSI Type R Class 2 High Visibility Safety Vests are designed to carry more. The high-visibility safety vest has 10 pockets, including a clear ID holder and an internal pocket for additional storage. These safety vests feature a durable pass-through slit for fall protection gear. The zipper closure delivers you ultimate jobsite security. Class 2 high visibility reflective safety vests are recommended when working in environments with traffic traveling under 50 mph or when working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. Yellow or orange safety vests color options are available, as well as vests with CSA compliance. These safety vests are customizable by adding your logo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.