Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Surveyor's High Visibility Orange Safety Vest - 2X-Large/3X-Large

  • Mfr # 48-73-5167

  • Zoro # G603678252


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5167
Zoro #
G603678252
UPC #
045242595358
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
28 173/500 in
Vest Size
2XL, 3XL
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in

Details

Item
Surveyor's High Visibility Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Features
Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket
Waterproof
No
Standards
ANSI
Number of Inside Pockets
7
Insulated
No
Number of Outside Pockets
20
High Visibility
Yes
Breakaway
No
Fabric Construction
Mesh
Reflective Tape Type
Glass Bead
Reflective Stripe Color
Orange/Silver
Reflective Tape Attachment Type
Stiched
UV-Resistant Material
Yes
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
Contrasting
Expandable
Yes
Reinforced Pocket Locations
Right Chest Pocket, Tablet Pocket
Includes Microphone Tab
Yes
Cooling
No
Includes ID Window
Yes
Reflective Stripe Location
Chest
Fall Protection Compatible
Yes
Total Number of Pockets
27
Includes LED Lights
No
Flame-Resistant Properties
Not Flame-Resistant
Safety Features
Fall Protection Compatible
Covered Pocket Locations
Bottom Pockets, Top Pockets
Vest Features
Mic Tab, Tablet Pocket
ANSI Type
Class 2
Reflective Stripe Border Color
Yellow
Reflective Stripe Main Color
Silver
Vest Front Style
Mesh
Pocket Location
Left Chest, Right Chest
Vest Back Style
Mesh
Safety Vest Style
Surveyor's
Includes Tablet Pocket
Yes
Horizontal Stripe Type
Single
Anti-Static
No

Description

Safety Vest, ANSI Class 2, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.