Class 2 Surveyor's High Visibility Orange Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5168

  • Zoro # G703678190


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5168
Zoro #
G703678190
UPC #
045242595365
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
28 37/50 in
Vest Size
4XL, 5XL
Minimum Chest Size
50 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 in

Details

Item
Surveyor's High Visibility Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Number of Inside Pockets
7
Features
Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket
Waterproof
No
Number of Outside Pockets
20
Insulated
No
High Visibility
Yes
Standards
ANSI
Expandable
Yes
Anti-Static
No
Total Number of Pockets
27
Flame-Resistant Properties
Not Flame-Resistant
Covered Pocket Locations
Bottom Pockets, Top Pockets
Reflective Tape Type
Glass Bead
Includes LED Lights
No
Reflective Stripe Border Type
Contrasting
Reinforced Pocket Locations
Right Chest Pocket, Tablet Pocket
Safety Features
Fall Protection Compatible
Horizontal Stripe Type
Single
Pocket Location
Left Chest, Right Chest
Includes Tablet Pocket
Yes
Reflective Tape Attachment Type
Stiched
Includes Microphone Tab
Yes
Cooling
No
ANSI Type
Class 2
Vest Back Style
Mesh
Reflective Stripe Color
Orange/Silver
Safety Vest Style
Surveyor's
Reflective Stripe Location
Chest
Vest Front Style
Mesh
Reflective Stripe Border Color
Yellow
Includes Tool Lanyard Grommets
No
Fall Protection Compatible
Yes
Vest Features
Mic Tab, Tablet Pocket
Fabric Construction
Mesh
UV-Resistant Material
Yes
Includes ID Window
Yes
Breakaway
No
Reflective Stripe Main Color
Silver

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.