Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Surveyor's High Visibility Orange Safety Vest - Large/X-Large

  • Mfr # 48-73-5166

  • Zoro # G103678240


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5166
Zoro #
G103678240
UPC #
045242595341
Country of Origin
China

Dimensions

Size
L/XL
Length
27 1/125 in
Vest Size
L, XL
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
42 in

Details

Item
Surveyor's High Visibility Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Insulated
No
Number of Outside Pockets
20
High Visibility
Yes
Standards
ANSI
Waterproof
No
Number of Inside Pockets
7
Features
Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket
Includes Tablet Pocket
Yes
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
Contrasting
Flame-Resistant Properties
Not Flame-Resistant
Breakaway
No
Reflective Stripe Border Color
Yellow
Covered Pocket Locations
Bottom Pockets, Top Pockets
Expandable
Yes
Horizontal Stripe Type
Single
Reflective Stripe Color
Orange/Silver
Reflective Tape Attachment Type
Stiched
Fabric Construction
Mesh
Includes Microphone Tab
Yes
Vest Front Style
Mesh
Reflective Tape Type
Glass Bead
UV-Resistant Material
Yes
Pocket Location
Left Chest, Right Chest
Safety Vest Style
Surveyor's
ANSI Type
Class 2
Reinforced Pocket Locations
Right Chest Pocket, Tablet Pocket
Safety Features
Fall Protection Compatible
Fall Protection Compatible
Yes
Vest Back Style
Mesh
Anti-Static
No
Total Number of Pockets
27
Cooling
No
Includes ID Window
Yes
Reflective Stripe Location
Chest
Vest Features
Mic Tab, Tablet Pocket
Includes Tool Lanyard Grommets
No

Description

Safety Vest, ANSI Class 2, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 3, Features Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.