Class 2 Surveyor's High Visibility Yellow Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5164

  • Zoro # G003678241


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Size
4XL/5XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5164
Zoro #
G003678241
UPC #
045242595327
Country of Origin
China

Dimensions

Size
4XL/5XL
Length
28 37/50 in
Vest Size
4XL, 5XL
Reflective Stripe Width
2 in
Maximum Chest Size
54 in
Minimum Chest Size
50 in

Details

Item
Surveyor's High Visibility Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Number of Outside Pockets
20
High Visibility
Yes
Features
Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket
Waterproof
No
Standards
ANSI
Insulated
No
Number of Inside Pockets
7
Total Number of Pockets
27
UV-Resistant Material
Yes
Includes Tool Lanyard Grommets
No
Cooling
No
Expandable
Yes
Reinforced Pocket Locations
Right Chest Pocket, Tablet Pocket
Safety Vest Style
Surveyor's
Reflective Stripe Border Type
Contrasting
Vest Front Style
Mesh
Fabric Construction
Mesh
Reflective Stripe Border Color
Orange
Anti-Static
No
Includes LED Lights
No
Reflective Tape Attachment Type
Stiched
Reflective Stripe Location
Chest
Covered Pocket Locations
Bottom Pockets, Top Pockets
Breakaway
No
Includes Tablet Pocket
Yes
Vest Features
Mic Tab, Tablet Pocket
Includes Microphone Tab
Yes
Vest Back Style
Mesh
ANSI Type
Class 2
Reflective Stripe Color
Orange/Silver
Reflective Tape Type
Glass Bead
Pocket Location
Left Chest, Right Chest
Safety Features
Fall Protection Compatible
Fall Protection Compatible
Yes
Horizontal Stripe Type
Single
Flame-Resistant Properties
Not Flame-Resistant
Includes ID Window
Yes
Reflective Stripe Main Color
Silver

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 3, Features Chest Pocket, Clear ID Holder; Velcro Opening and Closure, Padded Collar, Dual Water Bottle Pockets; Padded Collar, Prevent Odor and Bacteria, Rear Tablet Pocket with Dual Sided Accessibility, Tear Resistant Construction - Woven 600D; Water Resistant Pocket, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.