Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Class 3 High Visibility Orange Safety Vest - 4X-Large/5X-Large 48-73-5148

Class 3 High Visibility Orange Safety Vest - 4X-Large/5X-Large (Discontinued)

  • Mfr # 48-73-5148
  • Zoro # G702556529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5148
Zoro #
G702556529
UPC #
45242595280
Country of Origin
Bangladesh

Dimensions

Size
4XL/5XL

Details

Color
Orange
Closure Type
Single Pull Zipper
Features
Outerwear Venting; Reflective Trim
Flame-Resistant Properties
Not Flame Resistant
Number of Inside Pockets
1
Number of Outside Pockets
9
Reflective Stripe Color
Silver
Gender
Unisex

Description

The MILWAUKEE® 4XL/5XL Orange ANSI Type R Class 3 High Visibility Safety Vest is designed to carry more. The high visibility safety vest has 10 pockets, including a clear ID holder and an internal pocket for additional storage. The hi-vis safety vest features a quick internal size adjustment, providing a better fit as well as a durable pass-through slit for fall protection gear. The quick internal size adjustment allows the vest to be worn in the summer over a t-shirt or in the winter over a jacket. The zipper closure on the safety vest delivers ultimate jobsite security. The Class 3 safety vest has sleeves with reflective striping to add greater visibility. Class 3 high visibility reflective safety vests are recommended for working in environments with traffic traveling over 50 mph, around heavy machinery, or in applications requiring additional visibility. This includes construction, road construction, traffic direction, utility crews, and survey crews. These safety vest are customizable by adding a logo.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.