Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 High Visibility Orange Safety Vest - Large/X-Large

  • Mfr # 48-73-5146

  • Zoro # G503678246


product price: $26.97
/ea

Key Features

ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5146
Zoro #
G503678246
UPC #
045242595266
Country of Origin
China

Dimensions

Size
L/XL
Vest Size
L, XL
Length
29 66/125 in
Reflective Stripe Width
2 in
Minimum Chest Size
42 in
Maximum Chest Size
46 in

Details

Item
High Visibility Safety Vest
Color
Orange
ANSI Class
Class 3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Waterproof
No
Number of Outside Pockets
9
High Visibility
Yes
Insulated
No
Standards
ANSI
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Inside Pockets
1
Safety Vest Style
Standard
Vest Features
Reinforced Pockets
ANSI Type
Class 3
Covered Pocket Locations
Top Pockets
Flame-Resistant Properties
Not Flame-Resistant
Includes Microphone Tab
Yes
Includes Tablet Pocket
No
Vest Front Style
Solid
Includes LED Lights
No
Fabric Construction
Solid
Horizontal Stripe Type
Single
Cooling
No
Reflective Stripe Border Type
None
Total Number of Pockets
10
Reflective Stripe Color
Silver
Reflective Stripe Location
Chest
Includes ID Window
Yes
Expandable
Yes
Includes Tool Lanyard Grommets
No
Reinforced Pocket Locations
Pen Pocket
UV-Resistant Material
Yes
Anti-Static
No
Reflective Tape Attachment Type
Stiched
Safety Features
Fall Protection Compatible
Reflective Tape Type
Glass Bead
Pocket Location
Left Chest, Right Chest
Breakaway
No
Vest Back Style
Solid
Reflective Stripe Main Color
Silver
Fall Protection Compatible
Yes

Description

Safety Vest, ANSI Class 3, Vest Size L, XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.