Zoro Homepage

Class 3 High Visibility Yellow Mesh Safety Vest - 4X-Large/5X-Large

  • Mfr # 48-73-5134

  • Zoro # G003678234


product price: $23.97
/ea

Key Features

ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5134
Zoro #
G003678234
UPC #
045242595167
Country of Origin
China

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Length
30 709/1000 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 in
Minimum Chest Size
50 in

Details

Item
High Visibility Mesh Safety Vest
Color
Yellow
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/CSA
Insulated
No
Waterproof
No
Features
Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria
Number of Inside Pockets
1
Number of Outside Pockets
8
High Visibility
Yes
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Vest Back Style
Mesh
Pocket Location
Left Chest, Right Chest
Includes Tool Lanyard Grommets
No
Includes ID Window
Yes
Flame-Resistant Properties
Not Flame-Resistant
Fabric Construction
Mesh
Anti-Static
No
Includes Tablet Pocket
No
Breakaway
No
Vest Features
Reinforced Pockets
Safety Vest Style
Standard
ANSI Type
Class 3
Covered Pocket Locations
Top Pockets
Reinforced Pocket Locations
Pen Pocket
UV-Resistant Material
Yes
Reflective Stripe Color
Silver
Vest Front Style
Mesh
Safety Features
Fall Protection Compatible
Reflective Stripe Location
Chest
Includes Microphone Tab
Yes
Fall Protection Compatible
Yes
Reflective Tape Attachment Type
Stiched
Cooling
No
Reflective Tape Type
Glass Bead
Expandable
Yes
Includes LED Lights
No
Total Number of Pockets
9
Horizontal Stripe Type
Single

Description

Safety Vest, ANSI Class 3, Vest Size 4XL, 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 1, Features Anti-Microbial, Dual Mic Tab, Hang Loop for Easy Storage, Moisture Wicking, Prevent Odor and Bacteria, Standards ANSI107-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.