Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT 5PK Clear Face Shield Replacement Lenses (No-brim Helmet Only Mount), Clear Visor, Clear

  • Mfr # 48-73-1444

  • Zoro # G808446878


product price: $189.97
/pk 5, $37.99/ea
Free Shipping & Returns

Key Features

Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Milwaukee No-Brim Safety Helmets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1444
Zoro #
G808446878
UPC #
045242741151
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
9.06 in
Visor Height
9.8 in

Details

Item
BOLTâ„¢ 5PK Clear Face Shield Replacement Lenses (No-brim Helmet Only Mount)
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Milwaukee No-Brim Safety Helmets
Dielectric Protection
No
Standards
ANSI Z87.1
Features
180 Degrees Field of View, Secure Locking Detents
Metal Detectable
No
X-Ray Detectable
Yes
Photochromatic Lens
No
Includes
(5) Clear Dual Coat Replacement Shields
Application
Construction Industrial
Maximum Operating Temperature
131 Degrees F
Visible Light Scale Protection
L0
Compatible with Series
BOLT(TM)
Minimum Operating Temperature
23 Degrees F
Provides UV Protection
Yes
Includes Anti-Static Visor Coating
No
Compatible with Brand
Milwaukee(R)
Includes Scratch-Resistant Visor Coating
Yes
Photochromatic Visor
No
Includes No Visor Coatings
No
Includes Anti-Fog Visor Coating
Yes
Reusability
Reusable
Lens/Visor Features
Reusable
Lens Coating
fog-free interior coating; anti-scratch exterior hard coating

Description

Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Secure Locking Detents, For Use With Safety Helmets with No Brim, Includes (5) Clear Dual Coat Replacement Shields, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.