Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Uncoated Full Face Shield Replacement Lens (Task Full Face Shield Frame)

  • Mfr # 48-73-1457

  • Zoro # G314547717


product price: $10.47
/ea

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1+ - 2020, CSA Z94.3 When Used in Conjuction with the BOLT(TM) Task Full Face Shield Replacement Frame (48-73-1461)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1457
Zoro #
G314547717
UPC #
045242848669
Country of Origin
Taiwan, Province of China

Dimensions

Visor Height
7 1/2 in
Visor Width
15 in

Details

Item
Face Shield Visor
Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1+ - 2020, CSA Z94.3 When Used in Conjuction with the BOLT(TM) Task Full Face Shield Replacement Frame (48-73-1461)
Features
180 Degrees Field of View, Tool Free Shield Change
Includes
(1) Clear Replacement Lenses
Includes Anti-Fog Visor Coating
No
Includes No Visor Coatings
Yes
Includes Anti-Static Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Compatible with Brand
Milwaukee(R)
Compatible with Series
BOLT(TM)
Visible Light Scale Protection
Not Rated
Application
Cutting, Drilling, General Industrial Use, Grinding
Compatible with Manufacturer Model Number
48-73-1461
For Use with Mfr Model Number
48-73-1461
Compatible Manufacturer Part Number
48-73-1461
Compatible with Mfr. Model No.
48-73-1461
Compatible Manufacturer Model Number
48-73-1461
For Use With Mfr. Model Number
48-73-1461
Lens/Visor Features
Reusable
Compatible with Manufacturer Model No.
48-73-1461
Compatible Pump Manufacturer Part Number
48-73-1461
Compatible Mfr. Model Number
48-73-1461
Color
Clear
Material
Plastic
Lens Coating
Uncoated

Description

Face Shield Visor, Application Cutting, Drilling, General Industrial Use, Grinding, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number 832ZM8, Compatible with Manufacturer Model Number 48-73-1461, Compatible with Series BOLT(TM), Dielectric Protection Yes, Features 180 Degrees Field of View, Tool Free Shield Change, For Use With Hard Hat, Safety Helmet, Includes (1) Clear Replacement Lenses, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.