Clip Light, 1 3/8" H, 2 3/8" L, Red, 4.5V

  • Mfr # 2014R
  • Zoro # G223358688
product price: 
$
78.89
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Beam Focus
Adjustable
Body Material
Aluminum, Plastic
Switch Type
Push Button
Special Features
USB Charging Port
Application
Hardware/Tool
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2014R
Zoro #
G223358688
UPC #
045242558766
Country of Origin
Viet Nam

Dimensions

Overall Width
1 1/4 in
Battery Size
4.5V
Overall Length
2 3/8 in
Body Diameter
2 3/8 in
Overall Height
1 3/8 in
Manufacturer Warranty Length
2 yr
Wire Rope Length
2 3/8 in
Length
2 3/8 in

Details

Beam Focus
Adjustable
Body Material
Aluminum, Plastic
Switch Type
Push Button
Special Features
USB Charging Port
Application
Hardware/Tool
Lamp Life
5 hr
Lens Material
Plastic
Resistance Properties
Yes
Head Adjustability
Fixed
Light Output Modes
High, Low
Body Color
Red
Environment
All Weather
Includes Secondary Light
No
Mount Type
Hat Clip
Number of Batteries
1
Number of Light Output Modes
4
Run Time at Maximum Brightness
3 hr
Beam Pattern
Spot
Rechargeable
Yes
Drop Rating
2 m
Item
Clip Light
Weight with Batteries
0.2 lb
Head Rotation
0 Degrees
Charger Style Included
USB Type-C Cord
Head Tilt Angle
0 Degrees
Maximum Brightness
300 lm
Beam Color
White
Brightness Levels
300 lm
Run Time Levels
5 hr
Includes
(1)2FT Heavy Duty USB Cord, (1)Rechargeable Clip Light(2014R)
Peak Beam Intensity
300 lm
Standards
UL Listed
Switch Location
Body
Maximum Run Time
5 hr

Description

Clip Light, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 4.5V, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Red, Body Material Aluminum, Plastic, Number of Light Output Modes 4, Maximum Brightness 300 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 0.2 lb, Charger Style Included USB Type-C Cord, Alternate Battery Size Not Applicable, Battery Location Back, Rechargeable Yes, Beam Focus Adjustable, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & reviews