
Coax Install Kit
Mfr # 48-22-8103
Zoro # G510914238
product price: $69.97
/eaKey Features
Includes
6 in Diagonal Cutters, Coax Compression Crimper, Coax Stripper, Zippered Pouch
Features
Connector Markings and Measuring Scale (Coax Compression Crimper), Dual-Sided Cartridge Strips 4 Cable Sizes (Coax Stripper), Spring Assisted Stripping (Coax Stripper)
Number of Pieces
4
Primary Application
Electrical
Tool Families Included
Electrical and Telecom Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-8103
Zoro #
G510914238
UPC #
045242848324
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.71 in
For Fastener Sizes
Not Specifed
Details
Item
Coax Install Kit
Includes
6 in Diagonal Cutters, Coax Compression Crimper, Coax Stripper, Zippered Pouch
Features
Connector Markings and Measuring Scale (Coax Compression Crimper), Dual-Sided Cartridge Strips 4 Cable Sizes (Coax Stripper), Spring Assisted Stripping (Coax Stripper)
Number of Pieces
4
Primary Application
Electrical
Tool Families Included
Electrical and Telecom Tools
Tool Storage Included
Yes
Number of Cutting Tools
3
Cutting Tools Included
Coax Stripper, Diagonal Cutters
Pliers Included
Diagonal Cutting Pliers
Material
ABS Plastic, Steel
Insulated
Uninsulated
Electrical and Telecom Tools Included
COAX Compressoin Crimper
Measurement Type
SAE
Color
Black, Red
Tool Storage Type
Tool Pouch
Description
The MILWAUKEE® Coax Install Kit provides all the tools needed to cut, strip, and crimp coaxial cables. This kit includes (1) Coax Compression Crimper, (1) Coax Stripper, and (1) 6" Diagonal Cutters. This kit also comes with (1) Zippered Pouch to store tools when not in use.
- • CUT. STRIP. CRIMP.
- • Universal plunger for multiple connectors (coax compression crimper)
- • Connector markings and measuring scale (coax compression crimper)
- • Compact for easy handling (coax compression crimper)
- • Dual-Sided cartridge strips 4 cable sizes (coax stripper)
- • Fast 2 level prep (coax stripper)
- • Spring assisted stripping (coax stripper)
- • Up to 2x more cuts (6" comfort grip diagonal cutting pliers)
- • Up to 2x more durable (zipper pouch)
- • Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.