Combination Wrench Set, 15 Tools, Metric
Mfr # 48-22-9483
Zoro # G412477787
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
15
Finish
Chrome
Number of Tools
15
Reversing
Yes
Tether Style
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-9483
Zoro #
G412477787
UPC #
045242824120
Country of Origin
Taiwan, Province of China
Dimensions
Wrench Length Style
Standard
Details
Item
Combination Wrench Set
Number of Pieces
15
Finish
Chrome
Measurement Type
Metric
Number of Tools
15
Reversing
Yes
Tether Style
Tether Capable
Number of Points
12
Material
Alloy Steel
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Container Type
Molded Case
Head Offset Angle
15 Degrees
Insulated
No
Wrench Product Grouping
Wrench Sets
Head Type
Offset
Nonsparking
No
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 15, Range of Head Sizes 8 mm to 22 mm, Head Offset Angle 15 Degrees , Offset, Molded Case, Metric, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.