Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set, 15 Tools, SAE

  • Mfr # 48-22-9484

  • Zoro # G312477825


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Chrome
Insulated
No
Number of Points
12
Tether Style
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9484
Zoro #
G312477825
UPC #
045242824137
Country of Origin
China

Dimensions

Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
15
Finish
Chrome
Measurement Type
SAE
Insulated
No
Number of Points
12
Tether Style
Tether Capable
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Wrench Product Grouping
Wrench Sets
Box End Type
12-Point Box End
Reversing
Yes
Head Type
Offset
Container Type
Molded Case
Nonsparking
No
Head Offset Angle
15 Degrees
Number of Tools
15
Material
Alloy Steel

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 15, Range of Head Sizes 1/4 in to 1 in, Head Offset Angle 15 Degrees , Offset, Molded Case, SAE, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.