Combination Wrench Set, 30 Tools, Steel
Mfr # 48-22-9485
Zoro # G712751112
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
30
Finish
Chrome
Material
Alloy Steel
Wrench Product Grouping
Wrench Sets
Wrench Length Style
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-9485
Zoro #
G712751112
UPC #
045242824144
Country of Origin
China
Dimensions
Wrench Length Style
Standard
Details
Item
Combination Wrench Set
Number of Pieces
30
Finish
Chrome
Measurement Type
Metric, SAE
Material
Alloy Steel
Wrench Product Grouping
Wrench Sets
Number of Tools
30
Head Offset Angle
15 Degrees
Ratcheting
No
Insulated
No
Number of Points
12
Reversing
Yes
Box End Type
12-Point Box End
Tether Style
Tether Capable
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Container Type
Molded Case
Nonsparking
No
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 30, Range of Head Sizes 1/4 in to 1 in, 8 mm to 22 mm, Head Offset Angle 15 Degrees , Offset, Molded Case, Metric, SAE, Opening Angle (Deg.) 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.