Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 2-Tool Combo Kit w/ ONE-KEY

  • Mfr # 3696-22

  • Zoro # G909998009


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(2) Battery, Charger, Impact Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3696-22
Zoro #
G909998009
UPC #
045242795925
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Drill - Chuck Size
1/2 in
Hammer Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(2) Battery, Charger, Impact Driver
Series
M18 FUEL w/ ONE-KEY
Battery Included
48-11-1850
Charger
48-59-1812
Included Charger
Yes
Item
Cordless Tool Combination Kit
Hammer Drill
2906-20
Ratchet - Free Speed
2,100 RPM
Number of Batteries Included
2
Wireless Tracking System
ONE-KEY(TM)
Impact Driver - Torque Range
2,000 in-lb
Cordless Tool Kit Contents
(1) Charger; (2) Batteries
Battery Model No.
48-11-1850
Hammer Drill - Max. Torque
1,400 in-lb
Drill - Class
Compact
Included Fastening Tools
1/4 in Hex Impact Driver (2,000 in-lb)
Hammer Drill - Class
Compact
Charger Included
Yes
Case Included
Blow Molded Case
Hammer Drill - BPM
33,000 BPM
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Amp-hour
5.0Ah
Battery Composition
Lithium-Ion (Li-ion)
Motor Type
Brushless
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Tool Series
M18 FUEL(TM)
All Product Types Included
Hammer Drill, Impact Driver
Battery Platform
M18(TM)
Charger Manufacturing Model Number
48-59-1812
Impact Driver - Maximum Torque
2,000 in-lb
Includes Case
Case Included
Battery Manufacturing Model Number
(2) 48-11-1850

Description

The MILWAUKEE M18 FUEL 2-Tool Combo Kit with ONE-KEY has the highest performing Hammer Drill and Impact Driver in the industry with the added benefit of ONE-KEY technology. This combo kit has the Most Powerful Drill, including AUTOSTOP Control Mode for enhanced safety and the Fastest Driving Impact Driver. Includes an M18 FUEL 1/2" Hammer Drill, M18 FUEL 1/4" Hex Impact Driver, (2) M18 REDLITHIUM XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL 1⁄2" Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense materials for increased productivity and capability. At only 6.9" in length, this is the most compact drill in its class. The AUTOSTOP Control Mode offers enhanced safety for the user by preventing over rotation in a bind up with the best reaction time in the industry. Operators can customize the AUTOSTOP Control Mode with Low, Medium, and High Sensitivity settings. The M18 FUEL 1⁄4" Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. The POWERSTATE Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed without sacrificing power or control. REDLINK PLUS intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. Both tools are ONE-KEY compatible, allowing you to Customize, Track and Manage your power tools for increased productivity. If your tool is ever lost or stolen, its tracking functionality can lock it out to protect your investment. The M18 FUEL w/ One-Key 2-Tool Combo kit is part of the M18 system which is fully compatible with over 250+-solutions.


  • POWERSTATETM Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
  • POWERSTATETM Brushless Motor delivers unmatched power for full range of capability to complete the widest variety of applications
  • Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control
  • Drill is only 6.9" in length for access into tight spaces and reduced fatigue
  • ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • Fastest Drilling and Driving applications under load
  • AUTOSTOP Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated AUTOSTOP light on foot of tool to indicate a protection event
  • Impact is only 4.47" for access in tight spaces
  • 4-Mode Drive Control
  • 2000 in-lbs of torque

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.