Zoro Homepage

Combo Kit, Vacuum and Grinder, 18 V

  • Mfr # 2696-26, 0880-20, 2686-20

  • Zoro # G508864330


product price: $1,252.38
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
(2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum
Battery Capacity
(2) 3.0 Ah
Number of Tools
8
Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-26, 0880-20, 2686-20
Zoro #
G508864330
UPC #
045242273317
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
(2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Vacuum
Battery Capacity
(2) 3.0 Ah
Number of Tools
8
Series
M18(TM)
Item
Cordless Combination Kit
Case Included
Contractor Bag
Cordless Tool Kit Contents
(6) Bare Tools, (2) Batteries, (1) Charger, (1) Light, (1) Vacuum
Number of Batteries Included
2
Included Fastening Tools
Impact Driver (1,500 in-lb)
Included Saws & Grinders
Angle Grinder (9,000 RPM), Circular Saw (6 1/2 in dia), Reciprocating Saw, 4 1/2 in / 5 in Cut-Off Grinder
Shop By
Hot Buys
Tool Series
M18(TM)
Light - Type
Work Light
Includes Case
Case Included
All Product Types Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Vacuum, Work Light

Description

Cordless Combination Kit, Voltage 18 V DC, Battery Capacity (2) 3.0 Ah, Tool Brand Milwaukee, Cordless Tool Kit Contents (6) Bare Tools, (2) Batteries, (1) Charger, (1) Light, (1) Vacuum, Included Drills 1/2 in Hammer Drill (General Purpose, 28,800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb), Included Saws & Grinders Angle Grinder (9,000 RPM), Circular Saw (6 1/2 in dia), Reciprocating Saw, 4 1/2 in / 5 in Cut-Off Grinder, Other Tools and Accessories Vacuum, Work Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.