Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench Kit

  • Mfr # 48-22-9407, 48-22-9507

  • Zoro # G611222805


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Finish
Chrome
Includes
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Measurement Type
SAE
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9407, 48-22-9507
Zoro #
G611222805
UPC #
045242499038
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
3/8 in to 3/4 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Standard
Head Thickness
1/4 in to 1/2 in

Details

Item
Combo Wrench Kit
Number of Pieces
7
Finish
Chrome
Includes
8mm, 10mm, 12mm, 13mm, 14mm, 15mm, 17mm
Measurement Type
SAE
Insulated
No
Reversing
Yes
Number of Points
12
Nonsparking
No
Anti-Slip Design
Yes
Weight
1.92 lb
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Number of Tools
7
Container Type
Carrier
Handle Type
I-Beam
Non-Magnetic
Yes
Box End Type
12-Point Box End
Grip Style
Plain
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Ratcheting
No
Min. Arc Swing
2.5 Degrees
Container Color
Red
Head Offset Angle
15 Degrees
Head Type
Offset

Description

Combo Wrench Kit, Alloy Steel, Chrome, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Head Offset Angle 15 Degrees , Offset, Carrier, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Hex, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.