7pc SAE Flex Head Combination Wrenches + 7pc Metric Flex Head Ratcheting Combination Wrenches

  • Mfr # 48-22-9429, 48-22-9529

  • Zoro # G912101472


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Number of Points
12
Nonsparking
No
Wrench Product Grouping
Wrench Sets
Head Size
8 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9429, 48-22-9529
Zoro #
G912101472
UPC #
045242570720
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
8 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 3/4 in
Range of Lengths
3/8 in to 3/4 in; 8 mm to 17 mm
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Finish
Chrome
Number of Points
12
Nonsparking
No
Wrench Product Grouping
Wrench Sets
Includes
(2) Storage Trays, 1/2 in, 10mm, 11/16 in, 12mm, 13mm, 14mm, 15mm, 17mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 8mm, 9/16 in
Insulated
No
Material
Alloy Steel
Reversing
No
Standards
Not Specified
Anti-Slip Design
Yes
Measurement Type
Metric, SAE
Weight
1.785 lb
Handle Type
Ergonomic I-Beam
Corrosion Resistant
Yes
Head Type
Standard
Non-Magnetic
No
Container Type
Storage Tray
Number of Tools
8
Grip Style
Plain
Head Offset Angle
0 Degrees
Opening Type
Rounded
Min. Arc Swing
2.5 Degrees
Tether Style
Tether Capable
Box End Type
12-Point Box End
Opening Angle (Deg.)
0 Degrees
Container Color
Black, Red
Ratcheting
Yes

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 8, Range of Head Sizes 3/8 in to 3/4 in, 8 mm to 17 mm, Head Offset Angle 0 Degrees , Standard, Storage Tray, Metric, SAE, 8 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.